PFERD

PFERD Tungsten-carbide burr angle shape 1213 3 6mm 12x13mm

  • ERIKS:23152626
  • Manufacturer:4007220049235
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, angle shape WKN, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Angle shape WKN

Save to list

€106.95/ pieceexcl. VAT

€129.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Flame shape B
Total length
53 mm
DIN standard
8033
Head diameter
12 mm