PFERD

PFERD Tungsten-carbide burr 1009 stainless 6mm 10x9mm

  • ERIKS:12739509
  • Manufacturer:4007220952276
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Ball shape KUD

Save to list

€36.69/ pieceexcl. VAT

€44.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
9 mm
Shape
Ball shape KUD
Shaft Diameter
10 mm
Total length
49 mm
DIN standard
8032
Head diameter
10 mm