PFERD

PFERD Tungsten-carbide burr 0605 stainless 6mm 6x5.4mm

  • ERIKS:12532111
  • Manufacturer:4007220900536
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Ball shape KUD

Save to list

€28.02/ pieceexcl. VAT

€33.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Ball shape KUD
Total length
45 mm
DIN standard
8033
Head diameter
6 mm