PFERD

PFERD Tung.-carbide burr cyl. A 1625ST 3 6mm 16x25mm

  • ERIKS:23415290
  • Manufacturer:4007220058763
Image 1
HSS burr - shank Ø 6 mm, cylindrical shape A-ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.

Cylindrical shape A-ST, with end-tooth system

Save to list

€23.55/ pieceexcl. VAT

€28.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape HSS A
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
16 mm