PFERD

PFERD Tung.-carbide burr cyl. A 1013ST 3 6mm 10x13mm

  • ERIKS:23153196
  • Manufacturer:4007220058671
Image 1
HSS burr - shank Ø 6 mm, cylindrical shape A-ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.

Cylindrical shape A-ST, with end-tooth system

Save to list

€22.53/ pieceexcl. VAT

€27.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape HSS A
Shaft Diameter
6 mm
Total length
53 mm
Head diameter
10 mm