PFERD

PFERD Tung.-carbide burr cyl. A 0820ST 3 6mm 8x20mm

  • ERIKS:23415286
  • Manufacturer:4007220058640
Image 1
HSS burr - shaft diameter 6 mm, cylindrical shape A, with end-tooth system, tooth system 3
Save to list

€9.95/ pieceexcl. VAT

€12.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape HSS A
Shaft Diameter
6 mm
Head diameter
8 mm