PFERD

PFERD Tung.-carbide burr cyl. A 0820ST 3 6mm 8x20mm

  • ERIKS:23153186
  • Manufacturer:4007220058640
Image 1
HSS burr - shank Ø 6 mm, cylindrical shape A-ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Cylindrical shape A-ST, with end-tooth system

Save to list

€16.22/ pieceexcl. VAT

€19.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape HSS A
Total length
60 mm
Head diameter
8 mm