PFERD

PFERD Tung.-carbide burr cyl. A 0616ST 3 6mm 6x16mm

  • ERIKS:23415285
  • Manufacturer:4007220058626
Image 1
HSS burr - shank Ø 6 mm, cylindrical shape A-ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Cylindrical shape A-ST, with end-tooth system

Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Cylindrical shape HSS A
Total length
60 mm
Head diameter
6 mm