PFERD

PFERD Tung.-carbide burr cyl. A 0616ST 1 6mm 6x16mm

  • ERIKS:23415282
  • Manufacturer:4007220058602
Image 1
HSS burr (rotor-cutter) –shank Ø, cylindrical A-ST, with end-tooth system, tooth system 1

Application: Suitable for machining stainless steel (INOX), soft non-ferrous metals and plastics

Cylindrical shape A-ST, with end-tooth system

Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape HSS A
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
6 mm