PFERD

PFERD Tung.-carbide burr cyl. A 0413ST 3 6mm 4x13mm

  • ERIKS:23415284
  • Manufacturer:4007220058596
Image 1
HSS burr - shank Ø 6 mm, cylindrical shape A-ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.

Cylindrical shape A-ST, with end-tooth system

Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Cylindrical shape HSS A
Total length
60 mm
Head diameter
4 mm