PFERD

PFERD Tube brush 8x80x1,00 SiC

  • ERIKS:23874008
  • Manufacturer:4007220659564
Image 1
Developed for use with low rotational speeds of up to 1,000 RPM - Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders.In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets.Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Siliciumcarbide
Wire diameter
0.15 mm
Length
80 mm
Brush diameter
8 mm