PFERD

PFERD Tube brush 6x100x0,15 steel

  • ERIKS:23874066
  • Manufacturer:4007220748923
Image 1
Especially suitable for brushing in hard-to-reach areas such as internal pipe surfaces and holes in manual applications.
- IP packaging Robust industrial packaging.
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.15 mm
Length
100 mm
Brush diameter
6 mm