PFERD

PFERD Tube brush 13x80x0,20 stainless steel

  • ERIKS:23874019
  • Manufacturer:4007220660454
Image 1
Developed for use with low rotational speeds of up to 1,000 RPM - Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders.In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets.Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.2 mm
Length
80 mm
Brush diameter
13 mm