

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Siliciumcarbide |
Wire diameter | 0.15 mm |
Length | 80 mm |
Brush diameter | 12 mm |