PFERD

PFERD Tube brush 10x100x0,20 polyamide

  • ERIKS:23874077
  • Manufacturer:4007220749067
Image 1
Especially suitable for brushing in hard-to-reach areas such as internal pipe surfaces and holes in manual applications.
- IP packaging Robust industrial packaging.
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
PA
Wire diameter
0.15 mm
Length
100 mm
Brush diameter
10 mm