

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Stainless steel |
Wire diameter | 0.15 mm |
Length | 100 mm |
Brush diameter | 10 mm |