PFERD

PFERD TC burr Round cone shape 1230 INOX 6mm 12x30mm

  • ERIKS:14388122
  • Manufacturer:4007220930496
Image 1
Tungsten-carbide burr (rotor-cutter) DIN 8033 –6 mm shank Ø, conical shape KEL, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Conical shape with radius end KEL

Save to list

€157.75/ pieceexcl. VAT

€190.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD