PFERD

PFERD TC burr Round cone shape 1020 INOX 6mm 10x20mm

  • ERIKS:14388121
  • Manufacturer:4007220952399
Image 1
Tungsten-carbide burr (rotor-cutter) DIN 8033 –6 mm shank Ø, conical shape KEL, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Conical shape with radius end KEL

Save to list

€99.78/ pieceexcl. VAT

€120.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD