PFERD

PFERD TC burr Pointed arch shape 1020 STEEL 6mm 10x20mm

  • ERIKS:14388128
  • Manufacturer:4007220937013
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system STEEL

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining steel and steel casting. Burrs cannot be re-sharpened.



Pointed tree shape SPG

Save to list

€91.39/ pieceexcl. VAT

€110.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD