PFERD

PFERD TC burr Cylindrical shape 0616 STEEL 6mm 6x16mm

  • ERIKS:14388138
  • Manufacturer:4007220937129
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system STEEL

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining steel and steel casting. Burrs cannot be re-sharpened.



Drum shape WRC

Save to list

€57.61/ pieceexcl. VAT

€69.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD