PFERD

PFERD Tang file round 200mm cut 1

  • ERIKS:23115520
  • Manufacturer:4007220280461
Image 1
Tang file, round

Design: Form F, round, with tang as well as tapering point and hewn all around.

Application: Suitable for processing precise radii as well as deburring.

Save to list

€22.46/ pieceexcl. VAT

€27.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Round
Model
Cut 1
Length
200 mm
Width
8 mm