PFERD

PFERD Tang file round 150mm cut 3

  • ERIKS:23115518
  • Manufacturer:4007220280447
Image 1
Tang file, round

Design: Form F, round, with tang as well as tapering point and hewn all around.

Application: Suitable for processing precise radii as well as deburring.

Save to list

€19.43/ pieceexcl. VAT

€23.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Round
Model
Cut 3
Length
150 mm
Width
6 mm