PFERD

PFERD Tang file round 150mm cut 0

  • ERIKS:23115515
  • Manufacturer:4007220280416
Image 1
Tang file, round

Design: Form F, round, with tang as well as tapering point and hewn all around.

Application: Suitable for processing precise radii as well as deburring.

Save to list

€16.31/ pieceexcl. VAT

€19.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Round
Model
Cut 0
Length
150 mm
Width
6 mm