PFERD

PFERD Tang file half round 250mm cut 1

  • ERIKS:23115581
  • Manufacturer:4007220280270
Image 1
Tang file, half-round

Design: Form E, half-round, with tang, point tapered and hewn on 2 sides.

Application: Suitable for processing rectangular and round geometries, deburring as well as filing perforations. Also for precise surfaces or radius processing.

Save to list

€59.77/ pieceexcl. VAT

€72.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 1
Length
250 mm
Width
25 mm
Thickness
7 mm