

Design: Form E, half-round, with tang, point tapered and hewn on 2 sides.
Application: Suitable for processing rectangular and round geometries, deburring as well as filing perforations. Also for precise surfaces or radius processing.
€37.00/ pieceexcl. VAT
€44.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Semi round |
Model | Cut 0 |
Length | 150 mm |
Width | 16 mm |
Thickness | 4.5 mm |