PFERD

PFERD Tang file half round 100mm cut 00

  • ERIKS:23426956
  • Manufacturer:4007220280072
Image 1
Tang file, half-round

Design: Form E, half-round, with tang, point tapered and hewn on 2 sides.

Application: Suitable for processing rectangular and round geometries, deburring as well as filing perforations. Also for precise surfaces or radius processing.
Save to list

€22.92/ pieceexcl. VAT

€27.73incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 00
Length
100 mm
Width
12 mm
Thickness
3.5 mm