

€26.37/ pieceexcl. VAT
€31.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 400 mm |
Drill hole diameter | 25.4 mm |
Thickness | 4.2 mm |
Suitable for metal | Yes |
Granulation | 24 |
Hardness | Q |
Lining material | Corundum |
Shape | Flat |
Height | 25.4 mm |