

€10.26/ pieceexcl. VAT
€12.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 350 mm |
Drill hole diameter | 25.4 mm |
Thickness | 2.8 mm |
Suitable for metal | Yes |
Granulation | 36 |
Hardness | K |
Lining material | Corundum |
Shape | Flat |
Height | 25.4 mm |