

Design: Adapted for processing of soft, greasinig materials. The special blade shape prevents the addition of a file.
Application: For deburring, chamfering, roughing and smoothing soft metals.
€29.84/ pieceexcl. VAT
€36.11incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Semi round |
Model | Cut 0 |
Length | 300 mm |
Width | 30 mm |
Thickness | 8.5 mm |