PFERD

PFERD Soft metal file half round 250mm cut 0

  • ERIKS:23115509
  • Manufacturer:4007220006375
Image 1
Soft metal file, Form E, half round, with tang, point tapered and hewn on 2 sides.

Design: Adapted for processing of soft, greasinig materials. The special blade shape prevents the addition of a file.

Application: For deburring, chamfering, roughing and smoothing soft metals.

Save to list

€21.68/ pieceexcl. VAT

€26.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 0
Length
250 mm
Width
25 mm
Thickness
7 mm