PFERD

PFERD Soft metal file flat-blunt 250mm cut 0

  • ERIKS:23115531
  • Manufacturer:4007220005798
Image 1
Soft metal file, Form A, rectangular, with tang and hewn on 3 sides.

Design: Adapted for processing of soft, greasinig materials. The special blade shape prevents the addition of a file.

Application: For deburring, chamfering, roughing and smoothing soft metals.

Save to list

€17.09/ pieceexcl. VAT

€20.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 0
Length
250 mm
Width
25 mm
Thickness
6 mm