PFERD

PFERD Sm. tungsten-carbide burrrd. arch shape 0613 5 3mm6x13mm

  • ERIKS:23415278
  • Manufacturer:4007220049990
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, round arch shape RBF, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Round arch shape RBF

Save to list

€16.46/ pieceexcl. VAT

€19.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
3 mm
Total length
43 mm
DIN standard
8033
Head diameter
6 mm