PFERD

PFERD Sm. tungsten-carbide burrrd. arch shape 0307 5 3mm3x7mm

  • ERIKS:23415277
  • Manufacturer:4007220049884
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, round arch shape RBF, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Round arch shape RBF

Save to list

€15.02/ pieceexcl. VAT

€18.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
3 mm
Total length
37 mm
DIN standard
8033
Head diameter
3 mm