PFERD

PFERD Sm. tungsten-carbide burrp.tree shape 0313 5 3mm 3x13mm

  • ERIKS:23152691
  • Manufacturer:4007220049938
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed tree shape SPG, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Pointed tree shape SPG

Save to list

€27.16/ pieceexcl. VAT

€32.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Pointed tree shape SPG
Total length
43 mm
DIN standard
8033
Head diameter
3 mm