PFERD

PFERD Sm. tungsten-carbide burrp.tree shape 0307 5 3mm 3x7mm

  • ERIKS:23152690
  • Manufacturer:4007220049907
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed tree shape SPG, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Pointed tree shape SPG

Save to list

€27.14/ pieceexcl. VAT

€32.84incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Pointed tree shape SPG
Total length
37 mm
DIN standard
8033
Head diameter
3 mm