PFERD

PFERD Sm. tungsten-carbide burrp.tree shape 0307 4 3mm 3x7mm

  • ERIKS:23152666
  • Manufacturer:4007220470626
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed tree shape SPG, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.



Pointed tree shape SPG

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Pointed tree shape SPG
Total length
37 mm
DIN standard
8033
Head diameter
3 mm