PFERD

PFERD Sm. tungsten-carbide burrflame shape 3B 0613 5 3mm6x13mm

  • ERIKS:23152684
  • Manufacturer:4007220049594
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, flame shape B, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Flame shape B

Save to list

€34.06/ pieceexcl. VAT

€41.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Total length
43 mm
DIN standard
8033
Head diameter
6 mm