PFERD

PFERD Sm. tungsten-carbide burrdrum-shaped 0613 4 3mm 6x13mm

  • ERIKS:23415248
  • Manufacturer:4007220393178
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, roller shape WRC, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.

Drum shape WRC

Save to list

€20.79/ pieceexcl. VAT

€25.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
3 mm
Total length
43 mm
DIN standard
8033
Head diameter
6 mm