PFERD

PFERD Sm. tungsten-carbide burrcylindrical with end-tooth system 0613 4 3mm 6x13mm

  • ERIKS:23415245
  • Manufacturer:4007220402634
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.



Cylindrical ZYAS, with end-tooth system

Save to list

€19.29/ pieceexcl. VAT

€23.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
Total length
43 mm
DIN standard
8033
Head diameter
6 mm