PFERD

PFERD Sm. tungsten-carbide burrcylindrical with end-tooth system 0607 5 3mm 6x7mm

  • ERIKS:23152672
  • Manufacturer:4007220049518
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Cylindrical ZYAS, with end-tooth system

Save to list

€31.69/ pieceexcl. VAT

€38.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Cylindrical shape ZYAS
Total length
37 mm
DIN standard
8033
Head diameter
6 mm