PFERD

PFERD Sm. tungsten-carbide burrcylindrical 0313 4 3mm 3x13mm

  • ERIKS:23152699
  • Manufacturer:4007220402627
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical ZYA, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.



Cylindrical ZYA

Save to list

€28.06/ pieceexcl. VAT

€33.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Total length
43 mm
DIN standard
8033
Head diameter
3 mm