PFERD

PFERD Sm. tungsten-carbide burrcon. pt. shape 0311 4 3mm3x11mm

  • ERIKS:23152665
  • Manufacturer:4007220451816
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, flame shape B, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.



Flame shape B

Save to list

€31.15/ pieceexcl. VAT

€37.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
11 mm
Shape
Conical pointed shape SKM
Total length
41 mm
DIN standard
8033
Head diameter
3 mm