PFERD

PFERD Sm. tungsten-carbide burrcon. pt. shape 0307 5 3mm3x7mm

  • ERIKS:23415274
  • Manufacturer:4007220049822
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed conical shape SKM, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Pointed conical shape SKM

Save to list

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Conical pointed shape SKM
Shaft Diameter
3 mm
Total length
37 mm
DIN standard
8033
Head diameter
3 mm