PFERD

PFERD Sm. tungsten-carbide burrball shaped 0403 5 3mm 4x5mm

  • ERIKS:23152677
  • Manufacturer:4007220049785
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, ball shape KUD, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€32.72/ pieceexcl. VAT

€39.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
3 mm
Shape
Ball shape KUD
Total length
34 mm
DIN standard
8033
Head diameter
4 mm