PFERD

PFERD Sm. tungsten-carbide burrball shaped 0403 4 3mm 4x3mm

  • ERIKS:23415250
  • Manufacturer:4007220394915
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, ball shape KUD, tooth system 4

Application: High material removal with short chips and good surfaces. Suitable for machining stainless steel (INOX), steel and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€20.77/ pieceexcl. VAT

€25.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
3 mm
Shape
Ball shape KUD
Shaft Diameter
3 mm
Total length
34 mm
DIN standard
8033
Head diameter
4 mm