PFERD

PFERD Sm. tungsten-carbide burrball shaped 0302 5 3mm 3x2mm

  • ERIKS:23415265
  • Manufacturer:4007220049761
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, ball shape KUD, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
2 mm
Shape
Ball shape KUD
Total length
33 mm
DIN standard
8033
Head diameter
3 mm