PFERD

PFERD Sm. tungsten-carbide burrangle shaped 0607 5 3mm 6x7mm

  • ERIKS:23152680
  • Manufacturer:4007220233894
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, angle shape WKN, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Angle shape WKN

Save to list

€31.40/ pieceexcl. VAT

€37.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Inverted cone WKN
Total length
37 mm
DIN standard
8033
Head diameter
6 mm