PFERD

PFERD Sm. tungsten-carbide burr p.tree shape 0613 5 3mm 6x13mm

  • ERIKS:23415281
  • Manufacturer:4007220049969
Image 1
Small tungsten-carbide burr DIN 8032/8033, pointed tree shape SPG, tooth system 5, Rüggeberg

Rotor-cutter, 3 mm shaft Ø
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Pointed tree shape SPG
Shaft Diameter
3 mm
DIN standard
8033
Head diameter
6 mm