PFERD

PFERD Sm. tungsten-carbide burr flame shape 3B 0307 5 3mm 3x7mm

  • ERIKS:23415272
  • Manufacturer:4007220049570
Image 1
Small tungsten-carbide burr DIN 8032/8033, flame shape B, tooth system 5

Rotor-cutter, 3 mm shaft Ø
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Flame shape B
Shaft Diameter
3 mm
Total length
37 mm
DIN standard
8033
Head diameter
3 mm