PFERD

PFERD Sm. tungsten-carbide burr cylindrical with end-tooth system 0607 5 3mm 6x7mm

  • ERIKS:23415261
  • Manufacturer:4007220049518
Image 1
Small tungsten-carbide burr DIN 8032/8033, cylindrical ZYA-S, with end-tooth system, tooth system 5

Rotor-cutter, 3 mm shaft Ø
Save to list

€16.81/ pieceexcl. VAT

€20.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Shape
Cylindrical shape ZYAS
Shaft Diameter
3 mm
DIN standard
8033
Head diameter
6 mm